Beli ph sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor pH Meter (Pengukur pH)Deskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Sato Keiryoki Mfg Pocket Type pH Meter with Calibration Certificateatribut:
- Battery: LR 44 button batteryx4 pieces (included for testing)
- Size (mm): 150x36x25
- Environment Used Conditions: 0 to 50 80% rh or less (non-condensing)
- Internal Solution: KCl (unsupplemented type)
- Accuracy (pH): ± 0.6
- Battery Life (hour): 200 (Continuous use)
- Material: Indicator/ABS Plastic, Sensor Electrode
- Measurement Item: pH
- Measurement range (pH): 2.0 to 12.0
- Resolution (pH): 0.1
- Securities Code: 6416 - 00
- Sensors: glass electrodes
- Waterproof: IPX4 compliant
- GEORG FISCHER SIGNET Paddlewheel Flow Meter (Meter Aliran)Deskripsi:Transmitters connect to compatible paddlewheel flowmeters. They relay measurements gathered by the flowmeter or activate downstream system equipment.atribut:
- UNSPSC: 41112501
- Housing Material: Polypropylene
- ROC TDS Monitor Controller Transmitteratribut:
- Range (°C): 0 to 50
- TDS (ppm): 0 to 1000
- Output (mA): 4 to 20 (dapat dihubungkan ke P L C)
- Dimensions (mm): 48x96x80 (panel mounting)
- Hole size (mm): 44x92 (for installation)
- Measurement Range (µS/cm): 1 to 1999
- Power Supply (V): AC 220
- Cole Parmer PH Sensor DifferentialDeskripsi:The differential technology of these sensors provides advanced accuracy by virtually eliminating ground loops. In addition, the automatic temperature compensation of the sensors allows for precise measurement in temperature changing environments.These sensors are made with a PPS body and salt bridge, PVDF and ceramic junction, Viton® O-rings, and a titanium solution ground. The pH sensors have a protected glass bulb while the ORP sensors have a platinum band. The durable construction allows for enhanced chemical compatibility.These differential pH sensors have two reference electrodes for differential measurement of either pH or ORP with respect to a third metal ground electrode. These feature a reference cell which is a measuring electrode in a buffered pH 7.0 buffer solution. Using the buffered reference cell rather than the traditional silver/silver chloride reference resists contamination by the sample, improves accuracy, and extends the sensor life. Sensor life is also extended with the replacement salt bridge feature and refill solution, which avoids having to replace the entire sensor.atribut:
- Electrode Type: Salt bridge
- Electrode Body Material: PPS
- Minimum pH (pH): None
- Maximum pH (pH): 14
- Minimum Temperature (°C): None
- Maximum Temperature (°C): 85
- ATC Connector: 5 conductor plus shield
- ATC Element: 10K NTC
- Cable Length (m): 6.1
- Connector: 5 conductor plus shield
- Maximum Pressure (psi): 100
- Output Current (mA): 4-20
- Temperature Compensation: Yes
- Thread Size NPT(M) (inch): 1 1/2
- BOQU pH SensorDeskripsi:Basic Principle of pH ElectrodeIn PH measurement, the used electrode is also known as the primary battery. The primary battery is a system, whose role is to transfer chemical energy into electrical energy. The voltage of the battery is called the electromotive force (EMF). This electromotive force (EMF) is composed of two half-batteries. One half-battery is called the measuring electrode, and its potential is related to the specific ion activity; the other half-battery is the reference battery, often called the reference electrode, which is generally interlinked with the measurement solution, and connected to the measuring instrument.
- BOQU pH Sensor DigitalDeskripsi:BH-485 Series of online pH electrode, adopt electrode measuring method, and realizes the automatic temperature compensation in the interior of the electrodes, Automatic identification of standard solution. Electrode adopt imported composite electrode, high precision, good stability,long lifetime, with rapid response, low maintenance cost, real-time online measurement characters etc. The electrode using standard Modbus RTU (485) communication protocol, 24V DC power supply, four wire mode can very convenient access to sensor networks.atribut:
- Accuracy (pH): ±0.1
- Accuracy (°C): ±0.5
- Cable Length (m): 5, Can be ODM depend on user's requirements
- Communication Interface: RS485(Modbus RTU)
- Dimensions (mm): 230x30
- Housing Material: Stainless Steel, titanium alloy
- Installation: Sinking type
- Measuring Range (pH): 0.0~14.0
- Measuring Range (°C): 0~50.0
- Output (mA): 4-20
- Parameter Measurement: pH, Temperature
- Power Dissipation (W): 1
- Power Supply (V): 12~36 DC
- Resolution (pH): 0.01
- Resolution (°C): 0.1
- Thread: G1
- OMRON Underwater Electrode PH-1/-2 (Elektroda)atribut:
- Type: Vinyl cord
- Operating Temperature Range (°C): -10 to +60
- Smart Sensor pH Meter PenetratingDeskripsi:SMART SENSOR pH + Temperature Meter Pen-TypePengukur pH berbentuk pen yang mudah dibawa ke mana pun. Memiliki fungsi ganda untuk mengukur pH sekaligus temperatur suatu larutan dengan hasil yang akurat. Cocok untuk penggunaan pribadi atau industrial.atribut:
- Accuracy (pH): ± 0.05
- Battery Type Usage: 2x1.5V AAA
- Instrument Repeatability (pH): ± 0.03
- Measuring Range (pH): 0.00 - 14.00
- Resolution (pH): 0.01
- Size (mm): 195x44
- Temperature Range (°C): 0-50
- Temperature Unit: Celsius, Fahrenheit
- APURE pH ControllerDeskripsi:Apure A10 series PH/ORP controller is an intelligent on-line chemical analysis instrument. It can continuously monitor data and realize remote transmission monitoring and recording. It can also connect to the RS485 interface. You can also easily connect to a computer using the 4-20ma protocol. It is widely used for electronics, chemical industry, pharmaceutical, environmental protection, metallurgy, paper making, food industry, water supply and other industry etc.atribut:
- Dimensions (mm): 96x96x128
- Resolution (pH): 0.01
- Resolution (°C): 0.1
- Accuracy (pH): ±0.01
- Cut Off Dimensions (mm): 92x92
- Working Conditions Humidity (%RH): <85
- BOQU Online Residual Chlorine AnalyzerDeskripsi:CLG-2059S/P residual chlorine analyzer can directly integrate the digital residual chlorine sensor,flow cell,pipe way,valve into a whole machine, and centrally observe and manage it on the controller; the system integrates water quality online analysis, database and calibration functions in one, and it is Chlorine data collection and analysis provide great convenience.
- Mettler Toledo pH Electrode Seven Meter InLab Expert Pro (Pengukur pH)Deskripsi:Easy maintenance because it is a gel-like electrolyte that does not require replenishment of the glass pH electrode of a plastic shaft that does not break.atribut:
- AS ONE Part Number: 1-5101-04
- Cable: Fixed cable
- Connector: (Head) Fixed cable
- Electrode: (Internal) ARGENTHAL
- Electrode Storage (Recommended): FRISCOLYT-B
- Liquid Contact Point: Open junction
- Measuring Range (pH): 0 to 14
- Position of Liquid Junction (Distance From Tip) (mm): 17
- Reference Electrolyte: XEROLYT Polymer
- Series: Seven series
- Shaft Length (mm): 120
- Temperature Range (°C): 0 to 100
- Temperature Sensor (kΩ): NTC30
- Type: (Glass Membrane) U
- Keyestudio TDS meter for ArduinoDeskripsi:TDS meter module for water quality testing.atribut:
- AS ONE Part Number: 4-4141-01
- Connector: Arduino standard
- IDEC HW series selector switchatribut:
- Contact Configuration: 2a
- Contact Material: Silver contacts
- Notch Angle (°): 45
- Number of Notches: 3
- Operation Mechanism: Key operation type
- Operation Method: selector switch
- Protection Class: IP65
- Terminal Shape: M3.5 screw terminal
- Autonics Photoelectric Sensors Compact Type BJ SeriesDeskripsi:The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
- BOQU UV COD SensorDeskripsi:BH-485-JCOD is digital COD sensor. Spectroscopic organic matter sensor uses 254nm spectral absorption coefficient SAC254 to reflect the important measurement parameters of soluble organic matter content in water according to the absorption of organic matter on ultraviolet light, and can be converted into COD/BOD/TOC value under certain conditions. This method enables continuous monitoring without any reagents.
- BOQU Multi Parameter Water Analyzeratribut:
- Measuring Range (pH): 0 - 14
- Measuring Range ORP (mv): -1999 - 1999
- Communication Protocol: RS485 Modubs RTU
- Measuring Range Ammonia (mg/L): NH4+:0 - 5000, NH3-N:0 - 1000
- Measuring Range COD (mg/L): 0 - 1000
- Measuring Range Conductivity (µS/cm): 0 - 2000 (max. to 2000ms/cm)
- Measuring Range DO (mg/L): 0 - 20.00
- Measuring Range Nitrate Nitrogen (mg/L): 0 - 100
- Measuring Range Suspended Soild (mg/L): 0 - 120000 (TSS)
- Measuring Range Temperature (°C): 0 - 50
- Measuring Range Turbidity (NTU): 0 - 4000
- Power Supply (V): AC 220±10%
- Kedida pH MeterDeskripsi:1. The PH pen acidimeter high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH value monitoring. Field PH value test.2. 3 acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.atribut:
- Accuracy (pH): ±0.02
- Range (pH): 0 to 14
- Resolution (pH): 0.01
- Automatic Conversion of C / F: Have
- Automatic Shutdown Time (minute): 10 auto shut off
- Automatic Temperature Compensation (°C): 0 to 50
- Battery: 6V (4xAG13 button batteries)
- CBM (mm): 188×38
- Correction: 3-point automatic calibration ( 4.01 ; 7.00 ; 10.01 )
- Display: Dual display of pH and temperature
- Hold Function: Have
- Low Voltage Indication: Have
- Operating Temperature (°C): 0 to 50
Daftar Harga ph sensor Terbaru November 2026
| Smart Sensor pH Meter (Pengukur pH) | Rp729.900 |
| Sato Keiryoki Mfg Pocket Type pH Meter with Calibration Certificate | Rp5.399.900 |
| GEORG FISCHER SIGNET Paddlewheel Flow Meter (Meter Aliran) | Rp28.999.900 |
| ROC TDS Monitor Controller Transmitter | Rp3.499.900 |
| Cole Parmer PH Sensor Differential | Rp88.999.900 |
| BOQU pH Sensor | Rp11.999.900 |
| BOQU pH Sensor Digital | Rp17.999.900 |
| OMRON Underwater Electrode PH-1/-2 (Elektroda) | Rp999.900 |
| Smart Sensor pH Meter Penetrating | Rp1.699.900 |
| APURE pH Controller | Rp6.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/57P107510187-5.jpg)

/8tP109560317-1.jpg)




/lrP105956783-2.jpg)



/e2P110944506-1.jpg)







%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)